Motion
2FF2-B-BS
Needle Valve - Brass Body Material, Nitrile Seal
Mi Item #04056549
MFR #2FF2-B-BS
Price$9.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Body Material, Nitrile Seal
Mi Item #04056549
MFR #2FF2-B-BS

Mfr description
2FF2-B-BS 1/4" COUP BRASS SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.81/each

Specifications

Dimensions

  • Overall Length
    2.0700 in, 52.60 mm

Details

  • Body Material
    Brass
  • Material
    Brass
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)