1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CHB2206MSB
CHB2206MSB
MI ITEM #
04056587
MFR #
CHB2206MSB
Price
$1,459.17
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Bearings
MARTIN SPROCKET & GEAR CO CHB2206MSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CHB2206MSB
CHB2206MSB
MI ITEM #
04056587
MFR #
CHB2206MSB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,459.17
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
3 in
Weight
0.30 lbs
Details
Bearing Material
PTFE
Hanger Bearing Series
CHB
Manufacturer Catalog
Click here
Operating Temperature Range
Maximum of +300 °F
Overview
Mfr description
CHB2206MSB 3" 220 FOOD GRADE PTFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought