Motion
HP5705-3.25IN MTW PT

REXNORD INC
HP5705-3.25IN MTW PT

81416671 Rexnord MatTop® 5705 Series Molded-to-Width (MTW) Chain with PosiTrack & Polyester Pins
Mi Item #04056603
MFR #HP5705-3.25IN MTW PT
Price$46.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5705-3.25IN MTW PT

81416671 Rexnord MatTop® 5705 Series Molded-to-Width (MTW) Chain with PosiTrack & Polyester Pins
Mi Item #04056603
MFR #HP5705-3.25IN MTW PT

Mfr description
81416671 HP5705-3.25 MTW PT
  • HP5705 3.25 Inch Wide Molded-To-Width MatTop® Chain With PosiTrack Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.22/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1.5 in
  • Weight
    0.08 lbs
  • Weight per Foot
    1.86 lb

Details

  • Additional Details
    HP5705 3.25 Inch Wide Molded-To-Width MatTop® Chain with PosiTrack and Polyester Pins Molded In Brown High Performance Material
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699302653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)