Motion
0100 RK 010 MM

HYDAC CORP
0100 RK 010 MM

Hydraulic Return Filter Element - Return, Cartridge, Plastic Fiber, 10 micron, 26 gpm Max Flow
MI ITEM #04056613
MFR #0100 RK 010 MM
Price$144.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0100 RK 010 MM

Hydraulic Return Filter Element - Return, Cartridge, Plastic Fiber, 10 micron, 26 gpm Max Flow
MI ITEM #04056613
MFR #0100 RK 010 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.46/each

Specifications

Dimensions

  • Element Size
    0100
  • Height
    8.4000 in,213 mm
  • Inside Diameter
    1.1100 in,28.20 mm
  • Length
    8.4000 in,213 mm
  • Outside Diameter
    2.5000 in,63 mm
  • Overall Diameter
    2.5000 in,63 mm
  • Overall Length
    8.4000 in, 213 mm
  • Width
    2.5000 in,63 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Plastic Fiber
  • Filter Type
    Hydraulic
  • Fluid Type
    Mobilemicron
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf
  • Maximum Flow Rate
    26 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron

Overview

Mfr description
0100 RK 010 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought