Motion
EVZ5223-5MOZ-01F

SMC CORP OF AMERICA
EVZ5223-5MOZ-01F

Solenoid Valve - Female, 24 V dc
MI ITEM #04056742
MFR #EVZ5223-5MOZ-01F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVZ5223-5MOZ-01F

Solenoid Valve - Female, 24 V dc
MI ITEM #04056742
MFR #EVZ5223-5MOZ-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EVZ5223-5MOZ-01F VALVE

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.58 (P to A/B) Cv, 0.63 (A/B to EA/EB) Cv
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Hydrogenated Nitrile
  • Body Material
    Aluminum
  • Standards Met
    JIS B 8375-1981
  • Operating Pressure Range
    +0.1 to +0.7 (Air) MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤20 ms
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    2.1 W
  • Solenoid Supply Current
    87.5 mA
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.1 MPa
  • Overall Length
    108 mm
  • Overall Width
    18 mm
  • Overall Height
    39.5 mm
  • Weight
    0.34 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/8 BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text