Motion
5581-400

Federal Hose
5581-400

Coolant Hose - 4 in Inner Diameter, 30 psi Working Pressure, Coolant Hose Type
MI ITEM #04057094
MFR #5581-400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Federal Hose
5581-400

Coolant Hose - 4 in Inner Diameter, 30 psi Working Pressure, Coolant Hose Type
MI ITEM #04057094
MFR #5581-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11412 4X3' SILICONE HOSE

Specifications

  • Hose Type
    Coolant Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    30 psi
  • ManufacturerName (description attribute)
    Federal Hose
  • Hose Reinforcement Type
    Four Plies of Silicone
  • Operating Temperature Range
    -65 to 350 °F
  • Color
    Blue
  • Hose Weight
    1.21 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought