Overview
Mfr description
11424 3/4X3' SILICONE HOSE
Specifications
- Hose TypeCoolant Hose
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Working Pressure10 psi
- ManufacturerName (description attribute)Federal Hose
- Hose Reinforcement TypeFour Plies of Silicone
- Operating Temperature Range-65 to 350 °F
- ColorBlue
- Hose Weight0.24 lbs per ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data