Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Federal Hose
5581-1125

Coolant Hose - 1-1/8 in Inner Diameter, 10 psi Working Pressure, Coolant Hose Type
MI ITEM #04057101
MFR #5581-1125

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
13164 1-1/8X3' SILICONE HOSE

Specifications

  • Hose Type
    Coolant Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    10 psi
  • ManufacturerName (description attribute)
    Federal Hose
  • Hose Reinforcement Type
    Four Plies of Silicone
  • Operating Temperature Range
    -65 to 350 °F
  • Color
    Blue
  • Hose Weight
    0.37 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text