Motion
026-756-4613
AC Right Angle Gear Motor - 13:1 Ratio, 1/4 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 2 40/1.30 A - Full Load Current
MI ITEM #04057109
MFR #026-756-4613
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 13:1 Ratio, 1/4 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 2 40/1.30 A - Full Load Current
MI ITEM #04057109
MFR #026-756-4613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
026-756-4613 1/4HP 115/230VAC GEARMOTOR
  • Up to 130 in-lbs continuous torque
  • Used in applications for industrial equipment, beverage dispensing, packaging equipment and conveyors
  • Made in USA

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Supply Voltage
    115 V ac, 230 V ac
  • Gear Ratio
    13:1
  • Output RPM
    124.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    2 40/1.30 A
  • Full Load Torque
    76 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CURUS, RoHS
  • IP Rating
    IP43
  • Stage
    1
  • NEMA Frame
    42
  • Overhung Load
    300 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    P125-750-1000 Optional
  • Weight
    19.75 lbs
  • Harmonization Code
    8501.40.2020
  • UPC_NO
    845171004552
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text