Specifications
Dimensions
- Gear Ratio361.7 :1
- Overhung Load115 lbs
- Weight8.50 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current0.26 A
- Full Load Torque155 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/20 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP43
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage90 V
- Motor TypeBrushed
- Mounting FootplateP125-100-9998 Optional
- Mounting TypeFace / Foot
- Output RPM4.5 rpm
- Series175 DC
- Shaft TypeParallel
- Stage4
- Standards MetCSA, RoHS, UL
- UPC_NO845171000134
- Wiring Diagram
Overview
Mfr description
011-175-0362 1/20HP 90VDC GEARMOTOR
- Up to 170 in-lbs continuous torque
- Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
- Made in USA