Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 12.9 :1 Ratio, 1/15 hp, 180 V, 139.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 100 DC Series
MI ITEM #04057115
MFR #011-190-8013

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
011-190-8013 1/15HP 180VDC GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/15 hp
  • Motor Supply Voltage
    180 V
  • Gear Ratio
    12.9 :1
  • Output RPM
    139.0 rpm
  • Full Load Torque
    27 in/lb
  • Full Load Current
    0.48 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Standards Met
    RoHS
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP54
  • Duty Condition Type
    Continuous Duty
  • Stage
    2
  • Overhung Load
    220 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    P125-100-9998 Optional
  • Series
    100 DC
  • Weight
    8.25 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171000431
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text