Specifications
Dimensions
- Gear Ratio10.6 :1
- Overhung Load240 lbs
- Weight16.25 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current1.55 A
- Full Load Torque90 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/4 hp
- Instructional Video
- Insulation ClassF3
- IP RatingIP43
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage180 V
- Motor TypeBrushed
- Mounting FootplateIncluded
- Mounting TypeFace / Foot
- Output RPM170.0 rpm
- Series348 DC
- Shaft TypeParallel
- Stage2
- Standards MetRoHS
- UPC_NO845171000936
- Wiring Diagram
Overview
Mfr description
011-348-8010 1/4HP 180VDC GEARMOTOR