Motion
011-656-1412
Parallel Brushed DC Gearmotor - Parallel Shaft, 1412.8 :1 Ratio, 1/20 hp hp, 90 V, 1.3 rpm rpm, TENV, Continuous Duty, 650 DC Series
MI ITEM #04057125
MFR #011-656-1412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 1412.8 :1 Ratio, 1/20 hp hp, 90 V, 1.3 rpm rpm, TENV, Continuous Duty, 650 DC Series
MI ITEM #04057125
MFR #011-656-1412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011-656-1412 1/20HP 90VDC GEARMOTOR
  • Up to 710 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/20 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    1412.8 :1
  • Output RPM
    1.3 rpm
  • Full Load Torque
    710 in/lb
  • Full Load Current
    0.31 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Standards Met
    CSA, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP43
  • Duty Condition Type
    Continuous Duty
  • Stage
    5
  • Overhung Load
    900 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    P125-650-5000 Optional
  • Series
    650 DC
  • Weight
    16.50 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171001582
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought