Motion
011-190-0186
Parallel Brushed DC Gearmotor - Parallel Shaft, 185.5 :1 Ratio, 1/40 hp hp, 90 V, 10.0 rpm rpm, TENV, Continuous Duty, 100 DC Series
Mi Item #04057157
MFR #011-190-0186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 185.5 :1 Ratio, 1/40 hp hp, 90 V, 10.0 rpm rpm, TENV, Continuous Duty, 100 DC Series
Mi Item #04057157
MFR #011-190-0186

Mfr description
011-190-0186 1/40HP 90VDC GEARMOTOR
  • Up to 100 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    185.5 :1
  • Overhung Load
    85 lbs
  • Weight
    6.25 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.28 A
  • Full Load Torque
    100 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/40 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Footplate
    P125-100-9998 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    10.0 rpm
  • Series
    100 DC
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CURUS, RoHS
  • UPC_NO
    845171000271
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)