Specifications
Dimensions
- Gear Ratio1369.3 :1
- Overhung Load115 lbs
- Weight6.25 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current0.13 A
- Full Load Torque100 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/40 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP43
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage90 V
- Motor TypeBrushed
- Mounting FootplateP125-100-9998 Optional
- Mounting TypeFace / Foot
- Output RPM1.3 rpm
- Series100 DC
- Shaft TypeParallel
- Stage5
- Standards MetCURUS, RoHS
- UPC_NO845171000318
- Wiring Diagram
Overview
Mfr description
011-190-1369 1/40HP 90VDC GEARMOTOR
- Up to 100 in-lbs continuous torque
- Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
- Made in USA