Motion
011-175-0010
Parallel Brushed DC Gearmotor - Parallel Shaft, 9.7 :1 Ratio, 1/10 hp hp, 90 V, 185.0 rpm rpm, TENV, Continuous Duty, 175 DC Series
MI ITEM #04057201
MFR #011-175-0010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 9.7 :1 Ratio, 1/10 hp hp, 90 V, 185.0 rpm rpm, TENV, Continuous Duty, 175 DC Series
MI ITEM #04057201
MFR #011-175-0010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    9.7 :1
  • Overhung Load
    218 lbs
  • Weight
    8.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.10 A
  • Full Load Torque
    32 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/10 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Footplate
    P125-100-9998 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    185.0 rpm
  • Series
    175 DC
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CURUS, RoHS
  • UPC_NO
    845171000028
  • Wiring Diagram

Overview

Mfr description
011-175-0010 1/10HP 90VDC 9.7:1 185RPM
  • Up to 170 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought