Motion
011-190-5007
Parallel Brushed DC Gearmotor - Parallel Shaft, 6.7 :1 Ratio, 1/20 hp, 12 V, 261.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 100 DC Series
MI ITEM #04057210
MFR #011-190-5007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 6.7 :1 Ratio, 1/20 hp, 12 V, 261.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 100 DC Series
MI ITEM #04057210
MFR #011-190-5007

Mfr description
011-190-5007 1/20HP 12VDC GEARMOTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    6.7 :1
  • Overhung Load
    200 lbs
  • Weight
    8.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    4.73 A
  • Full Load Torque
    11 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/20 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    12 V
  • Motor Type
    Brushed
  • Mounting Footplate
    P125-100-9998 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    261.0 rpm
  • Series
    100 DC
  • Shaft Type
    Parallel
  • Stage
    1
  • Standards Met
    CSA, RoHS, UL
  • UPC_NO
    845171000370
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)