Motion
011-336-1053
Parallel Brushed DC Gearmotor - Parallel Shaft, 52.9 :1 Ratio, 1/20 hp hp, 90 V, 34.0 rpm rpm, TENV, Continuous Duty, 336 DC Series
MI ITEM #04057212
MFR #011-336-1053
Price$2,172.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 52.9 :1 Ratio, 1/20 hp hp, 90 V, 34.0 rpm rpm, TENV, Continuous Duty, 336 DC Series
MI ITEM #04057212
MFR #011-336-1053

Mfr description
011-336-1053 1/20HP 90VDC GEARMOTORRPM
  • Up to 300 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,172.93/each

Specifications

Dimensions

  • Gear Ratio
    52.9 :1
  • Overhung Load
    344 lbs
  • Weight
    10.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.60 A
  • Full Load Torque
    85 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/20 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • Output RPM
    34.0 rpm
  • Series
    336 DC
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CURUS, RoHS
  • UPC_NO
    845171000493
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)