Specifications
Dimensions
- Gear Ratio42.87 :1
- Overhung Load250 lbs
- Weight13.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current1.33 A
- Full Load Torque166 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/8 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP43
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage90 V
- Motor TypeBrushed
- Mounting FootplateIncluded
- Mounting TypeFace / Foot
- Output RPM42.0 rpm
- Series336 DC
- Shaft TypeParallel
- Stage3
- Standards MetRoHS, UL
- UPC_NO845171000585
- Wiring Diagram
Overview
Mfr description
011-336-2043 1/8HP 90VDC GEARMOTOR
- Up to 300 in-lbs continuous torque
- Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
- Made in USA