Motion
011-348-8030
Parallel Brushed DC Gearmotor - Parallel Shaft, 28.1 :1 Ratio, 1/4 hp, 180 V, 64.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 348 DC Series
MI ITEM #04057220
MFR #011-348-8030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 28.1 :1 Ratio, 1/4 hp, 180 V, 64.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 348 DC Series
MI ITEM #04057220
MFR #011-348-8030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011-348-8030 1/4HP 180VDC GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/4 hp
  • Motor Supply Voltage
    180 V
  • Gear Ratio
    28.1 :1
  • Output RPM
    64.0 rpm
  • Full Load Torque
    235 in/lb
  • Full Load Current
    1.55 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F3
  • Standards Met
    RoHS
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP43
  • Duty Condition Type
    Continuous Duty
  • Stage
    2
  • Overhung Load
    290 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Series
    348 DC
  • Weight
    16.25 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171000950
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text