Motion
011-483-4131
Parallel Brushed DC Gearmotor - Parallel Shaft, 130.8 :1 Ratio, 1/4 hp, 90 V, 13.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 480 DC Series
MI ITEM #04057226
MFR #011-483-4131
Price$3,906.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 130.8 :1 Ratio, 1/4 hp, 90 V, 13.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 480 DC Series
MI ITEM #04057226
MFR #011-483-4131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,906.80/each

Specifications

Dimensions

  • Gear Ratio
    130.8 :1
  • Overhung Load
    797 lbs
  • Weight
    33.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.60 A
  • Full Load Torque
    960 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/4 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • NEMA Frame
    48
  • Output RPM
    13.0 rpm
  • Series
    480 DC
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, RoHS, UL
  • UPC_NO
    845171001100
  • Wiring Diagram

Overview

Mfr description
011-483-4131 1/4HP 90VDC GEARMOTOR
  • Up to 1,112 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought