Specifications
Dimensions
- Gear Ratio53.8 :1
- Weight31.75 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current4.20 A
- Full Load Torque660 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/2 hp
- Instructional Video
- Made to OrderMTO
- Manufacturer Catalog
- Motor Supply Voltage90 V
- Motor TypeBrushed
- Mounting TypeBase / Face
- Output RPM33.0 rpm
- Series650 DC
- Shaft TypeParallel
- Standards MetRoHS
- UPC_NO845171001544
Overview
Mfr description
011-656-0054 1/2HP 90VDC GEARMOTOR