Motion
017-651-0028
AC Parallel Gear Motor - 27.6 :1 Ratio, 1/2 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.60 A - Full Load Current
MI ITEM #04057258
MFR #017-651-0028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 27.6 :1 Ratio, 1/2 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.60 A - Full Load Current
MI ITEM #04057258
MFR #017-651-0028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    27.6 :1
  • Overhung Load
    600 lbs
  • Weight
    28.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60/90 Hz
  • Full Load Current
    1.60 A
  • Full Load Torque
    440 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.51.2020
  • Input Horsepower
    1/2 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP43
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Footplate
    Included
  • Mounting Type
    Foot
  • NEMA Frame
    42
  • Output RPM
    63.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CE, CSA, RoHS, UL
  • Wiring Diagram

Overview

Mfr description
017-651-0028 1/2HP 230VAC GEARMOTOR
  • Up to 722 in-lbs continuous torque for 1/4 horsepower, 423 in-lbs for 1/2 horsepower
  • For applications where greater efficiencies or heavy inverter service are required
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought