Motion
021-756-5510
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10.3 :1 Ratio, 1/8 hp, 24 V, 180.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 750 DC Series
MI ITEM #04057266
MFR #021-756-5510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10.3 :1 Ratio, 1/8 hp, 24 V, 180.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 750 DC Series
MI ITEM #04057266
MFR #021-756-5510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
021-756-5510 1/8HP 24VDC RA GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/8 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    10.3 :1
  • Output RPM
    180.0 rpm
  • Full Load Torque
    27 in/lb
  • Full Load Current
    5.18 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F3
  • Standards Met
    CSA, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP44
  • Duty Condition Type
    Continuous Duty
  • Stage
    1
  • Overhung Load
    300 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    P125-750-1000 Optional
  • Series
    750 DC
  • Weight
    14.50 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171004002
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text