Motion
011-762-3150
Parallel Brushed DC Gearmotor - Parallel Shaft, 152.2 :1 Ratio, 1/4 hp, 90 V, 12.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 762 DC Series
MI ITEM #04057277
MFR #011-762-3150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 152.2 :1 Ratio, 1/4 hp, 90 V, 12.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 762 DC Series
MI ITEM #04057277
MFR #011-762-3150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011-762-3150 1/4HP 90VDC GEARMOTOR
  • Up to 1,805 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/4 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    152.2 :1
  • Output RPM
    12.0 rpm
  • Full Load Torque
    1075 in/lb
  • Full Load Current
    2.60 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Standards Met
    RoHS
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP43
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Series
    762 DC
  • Weight
    32.93 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171005511
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text