Motion
011-483-2028
Parallel Brushed DC Gearmotor - Parallel Shaft, 27.8 :1 Ratio, 1/2 hp, 90 V, 60.0 rpm, TEFC, Face / Foot Mount, Continuous Duty, 480 DC Series
MI ITEM #04057292
MFR #011-483-2028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 27.8 :1 Ratio, 1/2 hp, 90 V, 60.0 rpm, TEFC, Face / Foot Mount, Continuous Duty, 480 DC Series
MI ITEM #04057292
MFR #011-483-2028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011-483-2028 1/2HP 90VDC GEARMOTOR
  • Up to 1,112 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Specifications

  • Motor Type
    Brushed
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    5.00 A
  • Full Load Torque
    464 in/lb
  • Gear Ratio
    27.8 :1
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • IP Rating
    IP43
  • Input Horsepower
    1/2 hp
  • Instructional Video
  • Insulation Class
    F3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • NEMA Frame
    48
  • Output RPM
    60.0 rpm
  • Overhung Load
    636 lbs
  • Series
    480 DC
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, RoHS, UL
  • UPC_NO
    845171001018
  • Weight
    27.25 lbs
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text