Motion
011-562-3055
Parallel Brushed DC Gearmotor - Parallel Shaft, 54.6 :1 Ratio, 1/8 hp, 12 V, 33.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 562 DC Series
Mi Item #04057304
MFR #011-562-3055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 54.6 :1 Ratio, 1/8 hp, 12 V, 33.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 562 DC Series
Mi Item #04057304
MFR #011-562-3055

Mfr description
011-562-3055 1/8HP 12VDC GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    54.6 :1
  • Weight
    12.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    10.20 A
  • Full Load Torque
    210 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/8 hp
  • Instructional Video
  • Insulation Class
    F3
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    12 V
  • Motor Type
    Brushed
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • Output RPM
    33.0 rpm
  • Series
    562 DC
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, RoHS, UL
  • UPC_NO
    845171001278
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)