Motion
011-656-0028
Parallel Brushed DC Gearmotor - Parallel Shaft, 27.7 :1 Ratio, 1/2 hp, 90 V, 65.0 rpm, TENV, Base / Face Mount, Continuous Duty, 650 DC Series
Mi Item #04057312
MFR #011-656-0028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 27.7 :1 Ratio, 1/2 hp, 90 V, 65.0 rpm, TENV, Base / Face Mount, Continuous Duty, 650 DC Series
Mi Item #04057312
MFR #011-656-0028

Mfr description
011-656-0028 1/2HP 90VDC GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    27.7 :1
  • Weight
    31.75 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    5.30 A
  • Full Load Torque
    445 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/2 hp
  • Instructional Video
  • Made to Order
    MTO
  • Manufacturer Catalog
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Base / Face
  • Output RPM
    65.0 rpm
  • Series
    650 DC
  • Shaft Type
    Parallel
  • Standards Met
    RoHS
  • UPC_NO
    845171001537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)