Motion
011Q127-0134
Parallel Brushed DC Gearmotor - Parallel Shaft, 135 :1 Ratio, 1/15 hp, 90 V, 13.0 rpm, TENV, Foot Mount, Continuous Duty, VWDIR84 DC Series
MI ITEM #04057314
MFR #011Q127-0134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 135 :1 Ratio, 1/15 hp, 90 V, 13.0 rpm, TENV, Foot Mount, Continuous Duty, VWDIR84 DC Series
MI ITEM #04057314
MFR #011Q127-0134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011Q127-0134 1/15HP 90VDC GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/15 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    135 :1
  • Output RPM
    13.0 rpm
  • Full Load Torque
    250 in/lb
  • Full Load Current
    0.84 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F3
  • Standards Met
    CURUS, RoHS
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP43
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    250 lbs
  • Mounting Type
    Foot
  • Mounting Footplate
    Included
  • Series
    VWDIR84 DC
  • Weight
    10.00 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171001674
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text