Motion
011Q527-0098
Parallel Brushed DC Gearmotor - Parallel Shaft, 103 :1 Ratio, 1/30 hp, 90 V, 29.0 rpm, TENV, Face Mount, Continuous Duty, VWDIR83 DC Series
MI ITEM #04057316
MFR #011Q527-0098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 103 :1 Ratio, 1/30 hp, 90 V, 29.0 rpm, TENV, Face Mount, Continuous Duty, VWDIR83 DC Series
MI ITEM #04057316
MFR #011Q527-0098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011Q527-0098 1/30HP 90VDC GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/30 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    103 :1
  • Output RPM
    29.0 rpm
  • Full Load Torque
    40 in/lb
  • Full Load Current
    0.35 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F3
  • Standards Met
    CURUS, RoHS
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP43
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    50 lbs
  • Mounting Type
    Face
  • Series
    VWDIR83 DC
  • Weight
    12.50 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171001773
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text