Motion
016-175-0049
AC Parallel Gear Motor - 49 :1 Ratio, 1/10 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face / Foot Mount, 1.05 A - Full Load Current
MI ITEM #04057333
MFR #016-175-0049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 49 :1 Ratio, 1/10 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face / Foot Mount, 1.05 A - Full Load Current
MI ITEM #04057333
MFR #016-175-0049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
016-175-0049 1/10HP 115VAC GEARMOTOR
  • Up to 170 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/10 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    49 :1
  • Output RPM
    33.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.05 A
  • Full Load Torque
    175 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CURUS, RoHS
  • IP Rating
    IP10
  • Stage
    3
  • NEMA Frame
    34
  • Overhung Load
    130 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    P125-100-9998 Optional
  • Weight
    10.00 lbs
  • Harmonization Code
    8501.40.2020
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text