Motion
017-107-0013
AC Parallel Gear Motor - 12.9 :1 Ratio, 1/20 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), Face / Foot Mount, 0.24 A - Full Load Current
MI ITEM #04057345
MFR #017-107-0013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 12.9 :1 Ratio, 1/20 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), Face / Foot Mount, 0.24 A - Full Load Current
MI ITEM #04057345
MFR #017-107-0013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
017-107-0013 1/20HP 230VAC GEARMOTOR
  • Up to 100 in-lbs continuous torque
  • For applications where greater efficiencies or heavy inverter service are required
  • Made in USA

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Gear Ratio
    12.9 :1
  • Output RPM
    127.1 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.24 A
  • Full Load Torque
    23 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60/90 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP54
  • Stage
    2
  • Overhung Load
    220 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Weight
    9.00 lbs
  • Harmonization Code
    8501.51.2020
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text