Motion
021-746-9015
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 15 :1 Ratio, 1/15 hp hp, 90 V, 120.0 rpm rpm, TENV, Continuous Duty, 746 DC Series
MI ITEM #04057351
MFR #021-746-9015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 15 :1 Ratio, 1/15 hp hp, 90 V, 120.0 rpm rpm, TENV, Continuous Duty, 746 DC Series
MI ITEM #04057351
MFR #021-746-9015

Mfr description
021-746-9015 1/15HP 90VDC RA GEARMOTOR
  • Up to 68 in-lbs continuous torque
  • Used in applications for industrial equipment, beverage dispensing, packaging equipment and conveyors
  • Available in both right and left shaft orientations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    15 :1
  • Overhung Load
    222 lbs
  • Weight
    7.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.77 A
  • Full Load Torque
    26 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/15 hp
  • Instructional Video
  • Insulation Class
    F1
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Footplate
    Included
  • Mounting Type
    Foot
  • Output RPM
    120.0 rpm
  • Series
    746 DC
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL
  • UPC_NO
    845171003579
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)