Overview
Mfr description
021-756-5520 1/8HP 24VDC RA GEARMOTOR
Specifications
- Motor TypeBrushed
- Shaft TypeRight Angle
- Input Horsepower1/8 hp
- Motor Supply Voltage24 V
- Gear Ratio20.5 :1
- Output RPM90.0 rpm
- Full Load Torque49 in/lb
- Full Load Current5.18 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassF3
- Standards MetCSA, RoHS, UL
- Enclosure AbbreviationTENV
- IP RatingIP44
- Duty Condition TypeContinuous Duty
- Stage1
- Overhung Load300 lbs
- Mounting TypeFace / Foot
- Mounting FootplateP125-750-1000 Optional
- Series750 DC
- Weight14.50 lbs
- Harmonization Code8501.31.6000
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO845171004026
- Wiring Diagram
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data