Motion
011Q507-0031
Parallel Brushed DC Gearmotor - Parallel Shaft, 32 :1 Ratio, 1/30 hp hp, 12 V, 80.0 rpm rpm, TENV, Continuous Duty, VWDIR83 DC Series
MI ITEM #04057396
MFR #011Q507-0031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 32 :1 Ratio, 1/30 hp hp, 12 V, 80.0 rpm rpm, TENV, Continuous Duty, VWDIR83 DC Series
MI ITEM #04057396
MFR #011Q507-0031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
011Q507-0031 1/30HP 12VDC GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/30 hp
  • Motor Supply Voltage
    12 V
  • Gear Ratio
    32 :1
  • Output RPM
    80.0 rpm
  • Full Load Torque
    13 in/lb
  • Full Load Current
    2.10 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F3
  • Standards Met
    CURUS, RoHS
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP43
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    50 lbs
  • Mounting Type
    Face
  • Series
    VWDIR83 DC
  • Weight
    12.50 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171001698
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text