Motion
011Q527-0482
Parallel Brushed DC Gearmotor - Parallel Shaft, 430 :1 Ratio, 1/30 hp hp, 90 V, 7.0 rpm rpm, TENV, Continuous Duty, VWDIR83 DC Series
Mi Item #04057402
MFR #011Q527-0482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 430 :1 Ratio, 1/30 hp hp, 90 V, 7.0 rpm rpm, TENV, Continuous Duty, VWDIR83 DC Series
Mi Item #04057402
MFR #011Q527-0482

Mfr description
011Q527-0482 1/30HP 90VDC GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    430 :1
  • Overhung Load
    50 lbs
  • Weight
    12.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.35 A
  • Full Load Torque
    50 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/30 hp
  • Instructional Video
  • Insulation Class
    F3
  • IP Rating
    IP43
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • Output RPM
    7.0 rpm
  • Series
    VWDIR83 DC
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CURUS, RoHS
  • UPC_NO
    845171001803
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)