Motion
021Q607-0038
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 37 :1 Ratio, 1/20 hp, 90 V, 45.0 rpm, TENV, Foot Mount, Continuous Duty, VWDIR23 DC Series
MI ITEM #04057404
MFR #021Q607-0038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 37 :1 Ratio, 1/20 hp, 90 V, 45.0 rpm, TENV, Foot Mount, Continuous Duty, VWDIR23 DC Series
MI ITEM #04057404
MFR #021Q607-0038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
021Q607-0038 1/20HP 90VDC RA GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/20 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    37 :1
  • Output RPM
    45.0 rpm
  • Full Load Torque
    56 in/lb
  • Full Load Current
    0.59 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Standards Met
    CSA, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP10
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    100 lbs
  • Mounting Type
    Foot
  • Mounting Footplate
    Included
  • Series
    VWDIR23 DC
  • Weight
    12.50 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171001827
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text