Motion
014Q307-0019
AC Parallel Gear Motor - 19:1 Ratio, 1/4 hp, 115 V, 1 ph, ODP (Open Drip-Proof), 5.70 A - Full Load Current
MI ITEM #04057414
MFR #014Q307-0019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 19:1 Ratio, 1/4 hp, 115 V, 1 ph, ODP (Open Drip-Proof), 5.70 A - Full Load Current
MI ITEM #04057414
MFR #014Q307-0019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
014Q307-0019 1/4HP 115VAC GEARMOTOR

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Supply Voltage
    115 V ac
  • Gear Ratio
    19:1
  • Output RPM
    90.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    ODP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Full Load Current
    5.70 A
  • Full Load Torque
    150 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CSA, RoHS, UL
  • IP Rating
    IP10
  • Stage
    2
  • NEMA Frame
    48
  • Overhung Load
    150 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Weight
    12.50 lbs
  • Harmonization Code
    8501.40.2020
  • UPC_NO
    845171002374
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text