Overview
Mfr description
014Q407-0019 1/2HP 115VAC GEARMOTOR
Specifications
- Shaft TypeParallel
- Input Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Gear Ratio19 :1
- Output RPM92.0 rpm
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationODP
- Enclosure TypeODP (Open Drip-Proof)
- Full Load Current8.30 A
- Full Load Torque287 in/lb
- Insulation ClassB
- Frequency Rating60 Hz
- Standards MetCE, CSA, RoHS, UL
- IP RatingIP10
- Stage2
- NEMA Frame48
- Overhung Load400 lbs
- Mounting TypeFoot
- Mounting FootplateIncluded
- Weight12.50 lbs
- Harmonization Code8501.40.2020
- Wiring Diagram
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data