Motion
014Q407-0056
AC Parallel Gear Motor - 56 :1 Ratio, 1/2 hp, 115 V, 1 ph, ODP (Open Drip-Proof), Foot Mount, 8.30 A - Full Load Current
MI ITEM #04057422
MFR #014Q407-0056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 56 :1 Ratio, 1/2 hp, 115 V, 1 ph, ODP (Open Drip-Proof), Foot Mount, 8.30 A - Full Load Current
MI ITEM #04057422
MFR #014Q407-0056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
014Q407-0056 1/2HP 115VAC GEARMOTOR

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    56 :1
  • Output RPM
    31.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    ODP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Full Load Current
    8.30 A
  • Full Load Torque
    800 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CSA, RoHS, UL
  • IP Rating
    IP10
  • Stage
    2
  • NEMA Frame
    48
  • Overhung Load
    400 lbs
  • Mounting Type
    Foot
  • Mounting Footplate
    Included
  • Weight
    12.50 lbs
  • Harmonization Code
    8501.40.2020
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text