Motion
016Q107-0134
AC Parallel Gear Motor - 135 :1 Ratio, 1/12 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.20 / 0.63 A - Full Load Current
MI ITEM #04057430
MFR #016Q107-0134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 135 :1 Ratio, 1/12 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.20 / 0.63 A - Full Load Current
MI ITEM #04057430
MFR #016Q107-0134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
016Q107-0134 1/12HP 115/230VAC GEARMOTOR

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/12 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Gear Ratio
    135 :1
  • Output RPM
    12.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.20 / 0.63 A
  • Full Load Torque
    400 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP44
  • Stage
    3
  • Overhung Load
    250 lbs
  • Mounting Type
    Foot
  • Mounting Footplate
    Included
  • Weight
    10.00 lbs
  • Harmonization Code
    8501.40.2020
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text