Motion
021-756-8545
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 45 :1 Ratio, 1/8 hp hp, 90 V, 40.0 rpm rpm, TENV, Continuous Duty, 750 DC Series
MI ITEM #04057467
MFR #021-756-8545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 45 :1 Ratio, 1/8 hp hp, 90 V, 40.0 rpm rpm, TENV, Continuous Duty, 750 DC Series
MI ITEM #04057467
MFR #021-756-8545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    45 :1
  • Overhung Load
    300 lbs
  • Weight
    14.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.28 A
  • Full Load Torque
    82 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/8 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Footplate
    P125-750-1000 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    40.0 rpm
  • Series
    750 DC
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, RoHS, UL
  • UPC_NO
    845171004187
  • Wiring Diagram

Overview

Mfr description
021-756-8545 1/8HP 90VDC RA GEARMOTOR
  • Up to 120 in-lbs continuous torque
  • Used in applications for industrial equipment, beverage dispensing, packaging equipment and conveyors
  • Available in both right and left shaft orientations
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought