Specifications
Dimensions
- Gear Ratio95.5 :1
- Overhung Load150 lbs
- Weight8.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current3.85 A
- Full Load Torque100 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/20 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP43
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage12 V
- Motor TypeBrushed
- Mounting FootplateP125-100-9998 Optional
- Mounting TypeFace / Foot
- Output RPM19.0 rpm
- Series100 DC
- Shaft TypeParallel
- Stage3
- Standards MetCSA, RoHS, UL
- UPC_NO845171000417
- Wiring Diagram
Overview
Mfr description
011-190-5096 1/20HP 12VDC GEARMOTOR