Overview
Mfr description
011-336-4005 1/4HP 90VDC GEARMOTOR
- Up to 300 in-lbs continuous torque
- Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
- Made in USA
Specifications
- Motor TypeBrushed
- Shaft TypeParallel
- Input Horsepower1/4 hp
- Motor Supply Voltage90 V
- Gear Ratio5 :1
- Output RPM360.0 rpm
- Full Load Torque40 in/lb
- Full Load Current2.51 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassF
- Standards MetCSA, RoHS, UL
- Enclosure AbbreviationTENV
- IP RatingIP43
- Duty Condition TypeContinuous Duty
- Stage2
- Overhung Load170 lbs
- Mounting TypeFace / Foot
- Mounting FootplateIncluded
- Series336 DC
- Weight19.50 lbs
- Harmonization Code8501.31.6000
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO845171000615
- Wiring Diagram
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data