Motion
017-482-0053
AC Parallel Gear Motor - 52.6 :1 Ratio, 1/2 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.63 A - Full Load Current
MI ITEM #04057519
MFR #017-482-0053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 52.6 :1 Ratio, 1/2 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.63 A - Full Load Current
MI ITEM #04057519
MFR #017-482-0053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
017-482-0053 1/2HP 230/460VAC GEARMOTOR
  • Up to 1,017 in-lbs continuous torque
  • Used in applications for fuel burners, food processing conveyors and equipment, ice and beverage dispensing equipment and many others
  • Made in USA

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Gear Ratio
    52.6 :1
  • Output RPM
    32.8 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.63 A
  • Full Load Torque
    846 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CSA, RoHS, UL
  • IP Rating
    IP43
  • Stage
    3
  • NEMA Frame
    48
  • Overhung Load
    682 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Weight
    40.00 lbs
  • Harmonization Code
    8501.51.2020
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text