Specifications
Dimensions
- Gear Ratio45 :1
- Overhung Load300 lbs
- Weight11.50 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current5.18 A
- Full Load Torque82 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/8 hp
- Instructional Video
- Insulation ClassF3
- IP RatingIP44
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage24 V
- Motor TypeBrushed
- Mounting FootplateP125-750-1000 Optional
- Mounting TypeFace / Foot
- Output RPM40.0 rpm
- Series750 DC
- Shaft TypeRight Angle
- Stage1
- Standards MetCSA, RoHS, UL
- UPC_NO845171003975
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)