Specifications
Dimensions
- Weight16.50 lbs
Overview
Mfr description
060-881-2007 PARALLEL SHAFT REDUCER
- Provides more torque at lighter weight
- Equipped with induction hardened gears at an efficiency rating of 95 to 97%, the continuous-duty gear reducer does the job
- Adapts to NEMA 56C motors
- Available in face mount (standard part number) and foot mount (shown as FPM) options to seamlessly fit your applications
- Made in USA