Motion
060-881-2041
881 Series Parallel Shaft Gear Reducer—56C Frame—Input HP: 0.8, Ratio: 41.1, Stages: 3
MI ITEM #04057602
MFR #060-881-2041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
881 Series Parallel Shaft Gear Reducer—56C Frame—Input HP: 0.8, Ratio: 41.1, Stages: 3
MI ITEM #04057602
MFR #060-881-2041

Mfr description
060-881-2041 PARALLEL SHAFT REDUCER
  • Provides more torque at lighter weight
  • Equipped with induction hardened gears at an efficiency rating of 95 to 97%, the continuous-duty gear reducer does the job
  • Adapts to NEMA 56C motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    16.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)