Motion
051-203-5025
Permanent Magnet DC Motor—32 Frame—Torque (in-lbs): 2, Input HP: 1/18, Amps: 0.7
MI ITEM #04057609
MFR #051-203-5025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Magnet DC Motor—32 Frame—Torque (in-lbs): 2, Input HP: 1/18, Amps: 0.7
MI ITEM #04057609
MFR #051-203-5025

Mfr description
051-203-5025 32 FRAME PMDC MOTOR
  • Provide the speed and reliability needed for a multitude of applications including machine tool equipment, lift gates, railroad gates and portable equipment
  • Made in USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    32
  • Weight
    8.25 lbs

Details

  • Motor Family
    Permanent Magnet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)