Specifications
Dimensions
- NEMA / IEC Frame Size32
- Weight10.75 lbs
Details
- Motor FamilyPermanent Magnet
Overview
Mfr description
051-203-7025 32 FRAME PMDC MOTOR
- Provide the speed and reliability needed for a multitude of applications including machine tool equipment, lift gates, railroad gates and portable equipment
- Made in USA